One-Lok™ 20 in. PVC Wedge Restraint Gland Pack

Part #SSLCEP20  |  Item #1775626  |  Manufacturer Part #SLCEP20

$ 456.92 EACH
(Pricing is for 20 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mechanical joint, wedge-action restraining gland that implements a series of individually activated wedges that locate around the circumference of PVC pressure pipe
  • Precision contoured wedges provide proper contact and support of the PVC pipe wall
  • Machined break-off actuating bolts to ensure precise installations
  • Provides full deflection of the mechanical joint outlet
  • Factory mutual approved to 150 psi
  • Underwriters Laboratories' listed to ASTM F1674
  • Removable spacer/washer for use on IPS PVC pipe
  • Restraining gland complete with mechanical joint gasket and t-bolts with nuts

Specifications

ASTM Specifications: ASTM D-2241

AWWA Specifications: [AWWA C-900, AWWA C-905]

Application: PVC Pipe

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 20 in

Material: Plastic

Material Type: PVC

Product Type: Wedge Restraint

UL Listed: Yes