20 in. PVC Wedge Restraint Gland

You last purchased this on
 
SIGMA

ONE-LOK™ Series SLCS 20 in. PVC Wedge Restraint Gland

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ Series SLCS 20 in. PVC Wedge Restraint Gland

  • Fast #
  • Part #SSLCEX20
  • Item #4570617
  • Manufacturer Part #SLCE-X20
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • When the wedge segment is engaged by the actuating bolt, the primary contact edges of each wedge segment lock onto the pipe wall
  • This action causes the primary contact edges to grip the pipe and effectively restrain all classifications of both AWWA C900 and ASTM D2241 IPS size PVC pipe
  • The SIGMA ONE-LOK™ series SLCE is a mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • The breakaway top and secondary shoulder stop ensure proper engagement of the wedge segment at the time of installation
  • Unlike other actuating bolts, the ONE-LOK™ SLCE is manufactured with a proprietary quality control system that ensures the breakaway tops will activate at the correct torque
  • ONE-LOK™ SLCE’s wedge actuating bolt provides the installer with two visual torque indicators
  • Each wedge is manufactured with an elongated contour that evenly matches the outside circumference of each nominal diameter of PVC pipe
  • ONE-LOK™ SLCE’s precision contoured wedges provide proper contact and support of the PVC pipe wall
  • The breakaway top is sized to match the same dimensions of the bolts and nuts used to assemble the mechanical joint fitting and follower gland, eliminating the need for special installation tools
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-909
Application:
Mechanical Joint, PVC Pipe
Coating:
Corrsafe™
Collection:
ONE-LOK™ Series SLCS
FM Approved:
Yes
Fits Pipe Size:
20 in
Material:
Ductile Iron, Low Alloy Steel
Pressure Class:
235#
Product Type:
Wedge Restraint
UL Listed:
Yes
Weight:
61.17 lb