One-Lok™ 24 in. Ductile Iron Mechanical Joint Wedge Gland Restraint Pack

Part #SSLDEP24  |  Item #1775571  |  Manufacturer Part #SLDEP24

$ 542.85 EACH
(Pricing is for 24 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Implements a series of individually activated wedges into the mechanical joint follower gland
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression o-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends

Specifications

Application: Ductile Iron Pipe

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 24 in

Material: Ductile Iron

Pressure Class: 250#

Product Type: Wedge Restraint

UL Listed: Yes