One-Lok™ 24 in. Mechanical Joint Ductile Iron Split Wedge Gland

Part #SSSLDP24  |  Item #4320379  |  Manufacturer Part #SSLDP24

$ 1,495.80 EACH
(Pricing is for 24 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.53, ANSI A21.10, ANSI A21.50, ANSI A21.51, ANSI C153, ANSI C110, ANSI C111, ANSI C151, ANSI C150]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA A-21.11, AWWA A-21.53, AWWA A-21.10, AWWA A-21.50, AWWA A-21.51, AWWA C-153, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-150]

Application: Ductile Iron Pipe

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 24 in

Product Type: Joint Restraint

UL Listed: No