Sigma
ONE-LOK™ 24 in. PVC Wedge Restraint Gland
Part #SSLCE24 | Item #1775562 | Manufacturer Part #SLCE24
Fits Pipe Size
Product Details
- Eliminates precise field-cuts of pipe for ease of installation
- Mechanical joint, wedge-action restraining gland that implements a series of individually activated wedges that locate around the circumference of PVC pressure pipe
- Adapter body length provides improved future service, maintenance, or replacement
- Compression o-ring eliminates the need for other flange gaskets
- Allows the use of wedge-style and serration-lock devices
- Drop-in slotted bolt areas for mechanical joint and flanged ends
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153]
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: [AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900]
Application: PVC Pipe
Collection: ONE-LOK™
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fits Pipe Size: 24 in
High Pressure: 235
Material: Ductile Iron
Material Type: PVC
NSF Certified: No
Product Type: Wedge Restraint
UL Listed: Yes
Weight: 79.33