Sigma
One-Lok™ 3 in. Ductile Iron Mechanical Joint Wedge Restraint Gland Pack
Part #SSLDEP3 | Item #1775645 | Manufacturer Part #SLDEP3
$
38.64
EACH
(Pricing is for 3 in)
Fits Pipe Size
Product Details
- Eliminates precise field-cuts of pipe for ease of installation
- Adapter body length provides improved future service, maintenance, or replacement
- Compression o-ring eliminates the need for other flange gaskets
- Allows the use of wedge-style and serration-lock devices
- Drop-in slotted bolt areas for mechanical joint and flanged ends
Documents
Specifications
Application: Ductile Iron Pipe
Collection: One-Lok™
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
Fits Pipe Size: 3 in
Material: Ductile Iron
Pressure Class: 250#
Product Type: Wedge Restraint