Sigma
One-Lok™ 3 in. PVC Wedge Restraint with E-Coat
Part #SSLCEX3 | Item #4570597 | Manufacturer Part #SLCE-X3
$
29.28
EACH
(Pricing is for 3 in)
Fits Pipe Size
Product Details
- Eliminates precise field-cuts of pipe for ease of installation
- Adapter body length provides improved future service, maintenance, or replacement
- Compression o-ring eliminates the need for other flange gaskets
- Allows the use of wedge-style and serration-lock devices
- Drop-in slotted bolt areas for mechanical joint and flanged ends
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM F-1674]
AWWA Specifications: [AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153]
Collection: One-Lok™
FM Approved: Yes
Fits Pipe Size: 3 in
Material: Plastic
Material Type: PVC
UL Listed: Yes