30 in. Wedge Restraint Gland for Mechanical Joint and Ductile Iron Pipe
ONE-LOK™ 30 in. Wedge Restraint Gland for Mechanical Joint and Ductile Iron Pipe
Frequently Purchased Together
Product Details
- Adapter body length provides improved future service, maintenance, or replacement
- Compression o-ring eliminates the need for other flange gaskets
- Eliminates precise field-cuts of pipe for ease of installation
- Drop-in slotted bolt areas for mechanical joint and flanged ends
- Allows the use of wedge-style and serration-lock devices
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Mechanical Joint, Ductile Iron Pipe
- Coating:
- Asphaltic Black Enamel
- Collection:
- ONE-LOK™
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 30 in
- Material:
- Ductile Iron
- Pressure Class:
- 250#
- Product Type:
- Wedge Restraint Gland
- UL Listed:
- Yes