36 in. PVC Wedge Restraint Gland Pack
ONE-LOK™ Series SLCS 36 in. PVC Wedge Restraint Gland Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precision contoured wedges provide proper contact and support of the PVC pipe wall
- Machined break-off actuating bolts to ensure precise installations
- Mechanical joint, wedge-action restraining gland that implements a series of individually activated wedges that locate around the circumference of PVC pressure pipe
- Restraining gland complete with mechanical joint gasket and T-bolts with nuts
- Underwriters laboratories' listed to ASTM F1674
- Removable spacer/washer for use on IPS PVC pipe
- Factory mutual approved to 150 psi
- Provides full deflection of the mechanical joint outlet
- The breakaway top and secondary shoulder stop ensure proper engagement of the wedge segment at the time of installation
- ONE-LOK™ SLCE’s wedge actuating bolt provides the installer with two visual torque indicators
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-909
- Application:
- Mechanical Joint, PVC Pipe
- Coating:
- Red Alkyd Paint
- Collection:
- ONE-LOK™ Series SLCS
- FM Approved:
- Yes
- Fits Pipe Size:
- 36 in
- Material:
- Ductile Iron, Low Alloy Steel
- NSF Certified:
- No
- Pressure - High:
- 235
- Pressure Class:
- 165#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- Weight:
- 248 lb