4 in. Ductile Iron Mechanical Joint Wedge Restraint Gland

You last purchased this on
 
SIGMA

One-Lok™ 4 in. Ductile Iron Mechanical Joint Wedge Restraint Gland

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

One-Lok™ 4 in. Ductile Iron Mechanical Joint Wedge Restraint Gland

  • Fast #
  • Part #SDSLDE4
  • Item #4425590
  • Manufacturer Part #D-SLDE4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • D-SLDE uses a patented design that allows the wedge segments to engage the ductile iron pipe wall without imparting stress on the actuating bolt
  • After the pipe is pressurized, initial movement of the joint actuates the wedge segments into a locked position, preventing the joint from separating
  • Domestic
  • Unique design also maintains a constant and even engagement of the mechanical joint gasket to ensure a positive seal, even during fluctuating pressure conditions
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Asphaltic Black Enamel
Collection:
One-Lok™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
350#
Product Type:
Wedge Action Restraint
UL Listed:
Yes
Weight:
6.5 lb