4 in. Mechanical Joint 235# Ductile Iron Joint Restraint with Accessory Kit
ONE-LOK™ Series SLCS 4 in. Mechanical Joint 235# Ductile Iron Joint Restraint with Accessory Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adapter body length provides improved future service, maintenance, or replacement
- Compression O-ring eliminates the need for other flange gaskets
- Eliminates precise field-cuts of pipe for ease of installation
- The breakaway top and secondary shoulder stop ensure proper engagement of the wedge segment at the time of installation
- Mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
- Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
- Drop-in slotted bolt areas for mechanical joint and flanged ends
- Allows the use of wedge-style and serration-lock devices
- The breakaway top is sized to match the same dimensions of the bolts and nuts used to assemble the mechanical joint fitting and follower gland, eliminating the need for special installation tools
- ONE-LOK™ SLCE’s wedge actuating bolt provides the installer with two visual torque indicators
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-909
- Application:
- Mechanical Joint, PVC Pipe
- Coating:
- Corrsafe™
- Collection:
- ONE-LOK™ Series SLCS
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Low Alloy Steel
- Pressure Class:
- 235#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- Weight:
- 6.78 lb