4 in. Wedge Restraint for PVC Pipe
ONE-LOK™ 4 in. Wedge Restraint for PVC Pipe
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53
- Application:
- PVC Pipe
- Coating:
- Red Alkyd Paint
- Collection:
- ONE-LOK™
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Restraint
- UL Listed:
- Yes
- Weight:
- 6.78 lb