4 in. PVC Wedge Restraint - Jacksonville
This product has been replaced by
Manufacturer Part #SLCS4
One-Lok™ 4 in. PVC Wedge Restraint - Jacksonville
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adapter body length provides improved future service, maintenance, or replacement
- Compression O-ring eliminates the need for other flange gaskets
- Eliminates precise field-cuts of pipe for ease of installation
- Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
- Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
- Drop-in slotted bolt areas for mechanical joint and flanged ends
- Allows the use of wedge-style and serration-lock devices
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM D-2241
- AWWA:
- AWWA C-900, AWWA C-905
- Application:
- PVC Pipe
- Coating:
- Alkyd Enamel
- Collection:
- One-Lok™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes