Sigma

One-Lok™ 48 in. Ductile Iron Mechanical Joint Wedge Retainer Gland

Part #SSLDE48  |  Manufacturer Part #SLDE48

Fits Pipe Size:

48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Ductile Iron Pipe

Collection: One-Lok™

End Connection 1: Mechanical joint

FM Approved: Yes

Fits Pipe Size: 48 in

Material: Ductile Iron

Type: Wedge Restraint

UL Listed: Yes