6 in. Epoxy Wedge PVC Restraint with Corrugated Bit

You last purchased this on
 
SIGMA

ONE-LOK™ Series SLCS 6 in. Epoxy Wedge PVC Restraint with Corrugated Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ Series SLCS 6 in. Epoxy Wedge PVC Restraint with Corrugated Bit

  • Fast #
  • Part #SSLCEXP6TT
  • Item #7603187
  • Manufacturer Part #SLCE-XP6TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Eliminates precise field-cuts of pipe for ease of installation
  • The breakaway top and secondary shoulder stop ensure proper engagement of the wedge segment at the time of installation
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Allows the use of wedge-style and serration-lock devices
  • The breakaway top is sized to match the same dimensions of the bolts and nuts used to assemble the mechanical joint fitting and follower gland, eliminating the need for special installation tools
  • ONE-LOK™ SLCE’s wedge actuating bolt provides the installer with two visual torque indicators
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-909
Application:
Mechanical Joint, PVC Pipe
Coating:
Corrsafe™
Collection:
ONE-LOK™ Series SLCS
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron, Low Alloy Steel
Pressure Class:
235#
Product Type:
Wedge Restraint
UL Listed:
Yes
Weight:
10.28 lb