6 in. Wedge Restraint Gland for Mechanical Joint, AWWA C-900 PVC Pipe and AWWA C-905 PVC Pipe

You last purchased this on
 
SIGMA

ONE-LOK™ 6 in. Wedge Restraint Gland for Mechanical Joint, AWWA C-900 PVC Pipe and AWWA C-905 PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ 6 in. Wedge Restraint Gland for Mechanical Joint, AWWA C-900 PVC Pipe and AWWA C-905 PVC Pipe

  • Fast #
  • Part #SDSLCE6
  • Item #4706188
  • Manufacturer Part #D-SLCE6
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53
Application:
Mechanical Joint, PVC Pipe, Waterworks
Coating:
Red Alkyd Paint
Collection:
ONE-LOK™
Diameter - Inside 1:
7-1/10 in
Diameter - Inside 2:
9-1/2 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Pressure - High:
235
Product Type:
Wedge Restraint Gland
UL Listed:
Yes
Weight:
14 lb