8 in. Joint Restraint for Ductile Iron Pipe

You last purchased this on
 
SIGMA

ONE-LOK™ 8 in. Joint Restraint for Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ 8 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSLDEP8TT
  • Item #7048526
  • Manufacturer Part #SLDEP8TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Asphaltic Black Enamel
Collection:
ONE-LOK™
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
350
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
14.5 lb