8 in. PVC Wedge Gland Restraint

This product has been replaced by

SIGMA Mechanical Joint Plastic Retainer Gland
SIGMA 8 in. Mechanical Joint Plastic Retainer Gland
Manufacturer Part #SLCS8
You last purchased this on
 
SIGMA

One-Lok™ 8 in. PVC Wedge Gland Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SIGMA Mechanical Joint Plastic Retainer Gland
SIGMA 8 in. Mechanical Joint Plastic Retainer Gland
Manufacturer Part #SLCS8
SIGMA

One-Lok™ 8 in. PVC Wedge Gland Restraint

  • Fast #
  • Part #SSLC8
  • Item #4347389
  • Manufacturer Part #SLC8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Eliminates precise field-cuts of pipe for ease of installation
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Allows the use of wedge-style and serration-lock devices
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM D-2241
AWWA:
AWWA C-900, AWWA C-905
Application:
PVC Pipe
Coating:
Alkyd Enamel
Collection:
One-Lok™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Wedge Restraint
UL Listed:
Yes