One-Lok™ 4 in. Mechanical Joint Ductile Iron Split Wedge Restraint Gland Pack

Part #SSSLDP  |  Manufacturer Part #SSLDP4

Starting at
$ 89.56 EACH

Fits Pipe Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression o-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends

Documents

Specifications

Application: Ductile Iron Pipe

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 4 in

Material: Ductile Iron

Product Type: Joint Restraint

UL Listed: No