One-Lok™ 4 in. Mechanical Joint Ductile Iron Wedge Restraint

Part #SSLDEXPTT  |  Manufacturer Part #SLDE-XP4-TT

Starting at
$ 50.06 EACH

Fits Pipe Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153]

Application: Ductile Iron Pipe

Coating: Corrsafe™

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 4 in

Material: Ductile Iron

Maximum Pressure: 350 psi

Product Type: Wedge Restraint

UL Listed: Yes