Sigma One-Lok™ PVC Restraint Pack with Bolt and Nut

SSLCEPTT

Fits Pipe Size

Starting at $68.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2241
AWWA Specifications
AWWA C-900, AWWA C-905
Collection
One-Lok™
End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday