Sigma

PV-Lok™ 10 in. Bell Restraint for PV-Lock

Part #SPWPC10  |  Manufacturer Part #PWP-C10

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined serrations for precise pipe-wall engagement
  • Joins C900 PVC bell and spigot pipe joints
  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Approved and tested in accordance with UNI-B-13-94
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer rings packaged with restraining rods and nuts

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM B-633

AWWA Specifications: AWWA C-111

Collection: PV-Lok™

Fits Pipe Size: 10 in

Material: Plastic

Material Type: PVC

Type: SPWPC10

UL Listed: Yes