PV-Lok™ 10 in. Ductile Iron Bell Joint Restraint

Part #SPWPEC10  |  Item #7187137  |  Manufacturer Part #PWPE-C10

$ 218.95 EACH
(Pricing is for 10 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI A21.11, ANSI C111]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM C-900]

AWWA Specifications: [AWWA C-900, AWWA C-905, AWWA A-21.11, AWWA C-111]

Collection: PV-Lok™

End Connection 1: Bell End

End Connections: Bell End

FM Approved: Yes

Fits Pipe Size: 10 in

Material: Ductile Iron

Product Type: Joint Restraint

UL Listed: Yes