16 in. Bell Joint Restraint
PV-LOK™ Series PWP 16 in. Bell Joint Restraint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The directional gripping action maximizes restraint during increased line pressures such as those resulting from surges and water hammer
- The series PWP incorporates two PV-LOK™ clamping rings and a series of restraining rods & nuts that tie the two rings together and secure the PVC bell and spigot pipe joint
- The PV-LOK™ series PWP restrainer incorporates a series of machined serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
Documents
Specifications
- ANSI:
- ANSI C900, ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-900, AWWA C-905
- Application:
- PVC Pipe
- Coating:
- Red Alkyd Paint, Zinc Plated
- Collection:
- PV-LOK™ Series PWP
- Diameter - Inside 1:
- 13-11/25 in
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Length:
- 22 in
- Material:
- Ductile Iron, Steel
- Origin:
- Domestic
- Product Type:
- Bell Joint Restraint
- UL Listed:
- No
- Weight:
- 114.15 lb