Sigma PV-Lok™ 16 in. Bell Restraint for PV-Lock

SPWPC16

Manufacturer Part #: PWP-C16

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Machined serrations for precise pipe-wall engagement
  • Joins C905 PVC bell and spigot pipe joints
  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Approved and tested in accordance with UNI-B-13-94
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer rings provided with restraining rods, nuts and plate washers

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM B-633
AWWA Specifications
AWWA C-111
Collection
PV-Lok™
Fits Pipe Size
16 in
Type
SPWPC16
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday