4 in. Bell End Joint Restraint
PV-LOK™ 4 in. Bell End Joint Restraint
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- PV-LOK™
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Joint Restraint
- UL Listed:
- No