6 in. Clamp Bell Joint Restraint for AWWA C-900 PVC Pipe and AWWA C-905 PVC Pipe
PV-LOK™ Series PWP 6 in. Clamp Bell Joint Restraint for AWWA C-900 PVC Pipe and AWWA C-905 PVC Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Joins C900 PVC bell and spigot pipe joints
- Angled serrations that increase their grip due to internal line pressure increases
- Machined serrations for precise pipe-wall engagement
- E-coat electro-deposition coated for superior corrosion protection
- Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
- Restrainer rings packaged with stainless steel restraining rods and nuts
- Approved and tested in accordance with UNI-B-13-94
- Anti-rotational side clamping bolts for ease of installation
Documents
Specifications
- ANSI:
- ANSI C900, ANSI C905
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM B-663
- AWWA:
- AWWA C-900, AWWA C-905
- Application:
- AWWA C-900 PVC Pipe, AWWA C-905 PVC Pipe
- Brand Model Compatibility:
- AWWA C-900 PVC Pipe|AWWA C-905 PVC Pipe|Ductile Iron Pipe
- Coating:
- Red Alkyd Paint
- Collection:
- PV-LOK™ Series PWP
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Product Type:
- Bell Joint Restraint
- UL Listed:
- No