8 in. Bell Restraint For Ductile Iron Pipe

You last purchased this on
 
SIGMA

PV-LOK™ 8 in. Bell Restraint For Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

PV-LOK™ 8 in. Bell Restraint For Ductile Iron Pipe

  • Fast #
  • Part #SPWPC8
  • Item #1775653
  • Manufacturer Part #PWP-C8
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Directional gripping action maximizes restraint during increased line pressures such as those resulting from surges and water hammer
  • It incorporates two PV-LOK clamping rings and a series of restraining rods & nuts that tie the two rings together and secure the PVC bell and spigot pipe joint
  • Restrainer incorporates a series of machined serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer rings packaged with restraining rods and nuts
  • Approved and tested in accordance with UNI-B-13-94
  • Anti-rotational side clamping bolts for ease of installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C150, ANSI A21.50, ANSI C151, ANSI A21.51, ANSI C111
ASTM:
ASTM A-449, ASTM A-536
AWWA:
AWWA C-111, AWWA C-900, AWWA C-905, AWWA A-21.11, AWWA C-150, AWWA A-21.50, AWWA C-151, AWWA A-21.51
Application:
Ductile Iron Pipe
Coating:
Red Alkyd Paint
Collection:
PV-LOK™
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Pressure Class:
305#
Product Type:
Bell Restraint
UL Listed:
Yes