PV-Lok™ 8 in. Ductile Iron Bell Joint Restraint

Part #SPWPECX  |  Item #7187144  |  Manufacturer Part #PWPE-C8

$ 125.99 EACH
(Pricing is for 8 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ANSI Specifications: [ANSI A21.11, ANSI C111]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM C-900]

AWWA Specifications: [AWWA C-900, AWWA C-905, AWWA A-21.11, AWWA C-111]

Collection: PV-Lok™

End Connection 1: Bell End

End Connections: Bell End

FM Approved: Yes

Fits Pipe Size: 8 in

Material: Ductile Iron

Product Type: Joint Restraint

UL Listed: Yes