PV-Lok™ 42 in. PVC Restraint Clamp Ring

Part #SPWMC  |  Manufacturer Part #PWM-C42

Starting at
$ 4,502.38 EACH

Fits Pipe Size:

42 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined serrations for precise pipe-wall engagement
  • Joins C905 PVC pipe to mechanical joint or push-on fittings
  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer ring provided with restraining rods, nuts and plate washers

Documents

Specifications

AWWA Specifications: [AWWA C-900, AWWA C-905]

Collection: PV-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 42 in

Product Type: Joint Restraint

UL Listed: No