PV-Lok™ 8 in. Stainless Steel Bell Restraint

Part #SPWPCSS304  |  Manufacturer Part #PWPE-C8SS

Starting at
$ 162.84 EACH

Fits Pipe Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined serrations for precise pipe-wall engagement
  • Joins C900 PVC bell and spigot pipe joints
  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Approved and tested in accordance with UNI-B-13-94
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer rings packaged with stainless steel restraining rods and nuts
  • E-coat electro-deposition coated for superior corrosion protection

Documents

Specifications

AWWA Specifications: AWWA C-900

Collection: PV-Lok™

End Connection 1: Bell End

End Connections: Bell End

FM Approved: No

Fits Pipe Size: 8 in

Material: Stainless Steel

Material Type: 304

UL Listed: No