PV-Lok™ 2 in. PVC and Ductile Iron Restraint Clamp Ring

Part #SPVMS  |  Manufacturer Part #PVM-S2

Starting at
$ 34.63 EACH

Fits Pipe Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined serrations for precise pipe-wall engagement
  • Joins ASTM D2241 PVC pipe to mechanical joint or push-on fittings
  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer ring packaged with extra-long t-head bolts and nuts

Documents

Specifications

Application: PVC Pipe

Collection: PV-Lok™

End Connection 1: Clamp

End Connections: Clamp

FM Approved: No

Fits Pipe Size: 2 in

Material: Ductile Iron

Product Type: Wedge Restraint

UL Listed: No