0 items

PV-Lok™ PVC Restraint Clamp Ring CIOD

SPWMC

Fits Pipe Size

Starting at $53.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Approved and tested in accordance with UNI-B-13-94
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Joins C900 PVC pipe to mechanical joint or push-on fittings
  • Machined serrations for precise pipe-wall engagement
  • Restrainer ring packaged with extra-long t-head bolts and nuts

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C111, ANSI C153
ASTM Specifications
ASTM A-449, ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153
Collection
PV-Lok™
FM Approved
Yes
Fits Pipe Size
4 in
Material
Ductile Iron, Plastic
Material Type
PVC
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday