0 items

Sigma PV-Lok™ PVC Restraint Clamp with IPS Ring

SPVPS

Fits Pipe Size

Starting at $75.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Joins ASTM D2241 PVC bell and spigot pipe joints
  • Machined serrations for precise pipe-wall engagement
  • Restrainer rings packaged with restraining rods and nuts

SPECIFICATIONS

Application
PVC Pipe
Collection
PV-Lok™
End Connection 1
IPS
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday