0 items

Sigma One-Lok™ PVC Wedge Restraint Gland Pack

SSLCEP

Fits Pipe Size

Starting at $66.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Factory mutual approved to 150 psi
  • Machined break-off actuating bolts to ensure precise installations
  • Mechanical joint, wedge-action restraining gland that implements a series of individually activated wedges that locate around the circumference of PVC pressure pipe
  • Precision contoured wedges provide proper contact and support of the PVC pipe wall
  • Provides full deflection of the mechanical joint outlet
  • Removable spacer/washer for use on IPS PVC pipe
  • Restraining gland complete with mechanical joint gasket and t-bolts with nuts
  • Underwriters Laboratories' listed to ASTM F1674

SPECIFICATIONS

Application
PVC Pipe
Collection
One-Lok™
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday