0 items

Sigma One-Lok™ Wedge Restraint

SSLCEAP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
PVC Pipe
Collection
One-Lok™
Fits Pipe Size
18 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday