10 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter
ZF2 Series 10 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter
Frequently Purchased Together
Product Details
- Number of bolt 12
- Bolt size 5/8 in x 1-1/4 in
- Bolt hole diameter 1 in
- Heat treated and zinc plated
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Cast Iron Pipe
- Coating:
- Zinc Plated
- Collection:
- ZF2 Series
- Depth:
- 2-1/4 in
- Diameter:
- 13-1/5 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Flange Type:
- Standard
- Length:
- 16 in
- Material:
- Ductile Iron, Steel, Rubber
- Material Type:
- SBR
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 22 lb
- Width:
- 2-1/4 in