Sigma

Zip Flange™ 12 in. Ductile Iron Standard Duty Restraint Flange

Part #SZF2C12  |  Manufacturer Part #ZF2-C12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Allows for field-flanging ductile iron pipe to flanged fittings, valves, and other appurtenances
  • Uses cup-point bottom and knurled set screws for maximum pipe wall engagement
  • Manufactured in accordance with ANSI B16.1
  • Carries a 200 psi water working pressure rating

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-536

Collection: Zip Flange™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Flange Type: Standard

Material: Ductile Iron

Pressure Class: 175#

Size: 12 in

UL Listed: Yes