Sigma

Zip Flange™ 18 in. Ductile Iron Heavy Duty Restraint Zip Flange

Part #SZF4C18  |  Manufacturer Part #ZF4-C18

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASME Specifications: ASME B16.1

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-110

Clean Bagged: No

Collection: Zip Flange™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Flange Type: Companion

Length: 25 in

Material: Ductile Iron

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 200#

UL Listed: Yes