4 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter
ZF2 Series 4 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Number of bolt 4
- Bolt size 1/2 in x 1 in
- Bolt hole diameter 3/4 in
- Heat treated and zinc plated
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Cast Iron Pipe
- Coating:
- Zinc Plated
- Collection:
- ZF2 Series
- Depth:
- 1-7/8 in
- Diameter:
- 4-4/5 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Flange Type:
- Standard
- Length:
- 9 in
- Material:
- Ductile Iron, Steel, Rubber
- Material Type:
- SBR
- Pressure - High:
- 200
- Pressure Class:
- 175#
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 8 lb
- Width:
- 1-7/8 in