48 in. Reflective Vinyl Roll-Up Sign - SIGNAL WORK AHEAD

You last purchased this on
 
VizCon

48 in. Reflective Vinyl Roll-Up Sign - SIGNAL WORK AHEAD

This product requires certification to purchase.
Brand image
You last purchased this on
 
VizCon

48 in. Reflective Vinyl Roll-Up Sign - SIGNAL WORK AHEAD

  • Fast #
  • Part #V26048EFOHFSIWA
  • Item #5079717
  • Manufacturer Part #26048-EFO-HF-SIWA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Roll up vinyl signs spill wind making them more stable than traditional aluminum or wood signs
  • Available in non-reflective vinyl for daytime use only or reflective vinyl for use day or night
  • Signs roll up quickly for easy storage and to protect sign face from damage
  • Custom legends and sizes available upon request
  • Heavy duty frames with plastic corner packets for durability and longevity
  • Requires Certification

Documents


Specifications

Color Finish Name:
Fluorescent Orange
Length:
48 in
Lettering:
SIGNAL WORK AHEAD
Material:
Plastic
Material Type:
Vinyl
Width:
48 in