Signature Hardware
1-1/2 in. Bronze Round Drawer Knob with Beveled Base Plate in Dark Bronze
Part #SH286599 | Item #7615336 | Manufacturer Part #286599
$
22.95
EACH
(Pricing is for 1-1/2 in)
Length
Product Details
- Made of sandcast bronze.
- Sizes: 1-1/4" and 1-1/2" diameter base plate.
- Includes fastening hardware.
- This product has a living finish that continues to change over time.
Specifications
Base Diameter: 1-1/2 in
Color Finish: Dark Bronze
Color Finish Category: Bronze Tones
Diameter: 1-1/2 in
Hardware Type: Knob
Length: 1-1/2 in
Material: Bronze
Product Type: Drawer Knob with Beveled Base Plate
Shape: Round
Size: 1-1/2 in
Style: Classic
Width: 1-1/2 in