1-1/4 in. Acrylic Air Bathtub Kit

Part #SH399433  |  Item #7615455  |  Manufacturer Part #SH399433

$ 1,600.00 EACH

Drain Opening:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathtub Accessory Type: Air Tub Kit

CARB OTC LEED Compliant: No

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

UL Listed: No