1-1/2 x 1-1/4 in. Brass P-Trap in Brushed Nickel
1-1/2 x 1-1/4 in. Brass P-Trap in Brushed Nickel
Product Details
- Stainless steel high box flange
- Solid brass construction, exposed pop-up drain without overflow
- Connection: 1-1/2" tube outlet x 1-1/4" slip-joint inlet
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Faucet Connection Size:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 4-7/8 in
- Length:
- 12-7/8 in
- Product Type:
- P-Trap
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- WaterSense Labeled:
- No