1-1/4 x 1-1/4 in. Brass P-Trap in Brushed Nickel

You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass P-Trap in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass P-Trap in Brushed Nickel

  • Fast #
  • Part #SH362ZBN
  • Item #3266600
  • Manufacturer Part #149516
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel high box flange
  • Solid brass construction, exposed pop-up drain without overflow
  • Connection: 1-1/2" tube outlet x 1-1/4" slip-joint inlet
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2, ASME A112.18.2-2020
CSA Certified:
CSA B125.2-15, CSA B125.2-20
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connection Type:
Slip-Joint
Diameter:
1-3/4 in
Faucet Connection Size:
1-1/4 in
Gauge (metal):
17 ga
Height:
4-7/8 in
Length:
12-7/8 in
Product Type:
P-Trap
Trap Material:
Brass
Trap Size:
1-1/4 in
WaterSense Labeled:
No