1-1/4 in. Brass P-Trap in Brushed Nickel

Part #SH400874  |  Item #7709125  |  Manufacturer Part #400874

$ 99.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

Gauge: 17

Height: 5-3/4 in

Length: 13 in

Outside Diameter: 1-3/8 in

Product Type: P-Trap

Trap Material: Brass

Trap Size: 1-1/4 in

WaterSense Labeled: No