1-1/4 in. Brass P-Trap in Chrome
1-1/4 in. Brass P-Trap in Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Height: 5-3/4"
- OD (Outside Diameter): 1-3/8"
- Length: 13"
- Massachusetts Accepted
- Flange Diameter: 3"
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- Diameter - Outside:
- 1-3/8 in
- Escutcheon Style:
- High Box
- FM Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 5-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 13 in
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in