1-1/4 x 1-1/4 in. Brass P-Trap in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass P-Trap in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

1-1/4 x 1-1/4 in. Brass P-Trap in Oil Rubbed Bronze

  • Fast #
  • Part #SH362ORB
  • Item #3266598
  • Manufacturer Part #149514
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel high box flange
  • Solid brass construction, exposed pop-up drain without overflow
  • Connection: 1-1/2" tube outlet x 1-1/4" slip-joint inlet
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connection Type:
Flanged
Diameter:
1-3/4 in
Diameter - Outside:
1-3/8 in
Faucet Connection Size:
1-1/4 in
Gauge (metal):
17 ga
Height:
5-3/4 in
Length:
13 in
Product Type:
P-Trap
Trap Material:
Brass
Trap Size:
1-1/4 in
WaterSense Labeled:
No