1-1/4 in. Brass P-Trap in Polished Brass

Part #SH362PB  |  Item #3266599  |  Manufacturer Part #149515

$ 69.95 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Connection: 1-1/2" tube outlet x 1-1/4" slip-joint inlet
  • Stainless steel high box flange
  • Solid brass construction, exposed pop-up drain without overflow

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Connection Type: Slip-Joint

Gauge: 17

Trap Material: Brass

Trap Size: 1-1/4 in

Type: SH362PB