1-1/2 x 1-1/4 in. Brass P-Trap in Polished Chrome

You last purchased this on
 
Signature Hardware

1-1/2 x 1-1/4 in. Brass P-Trap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

1-1/2 x 1-1/4 in. Brass P-Trap in Polished Chrome

  • Fast #
  • Part #SH361CP
  • Item #3986444
  • Manufacturer Part #149556
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel high box flange
  • Solid brass construction, exposed pop-up drain without overflow
  • Connection: 1-1/2" tube outlet x 1-1/4" slip-joint inlet
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Faucet Connection Size:
1-1/4 in
Gauge (metal):
17 ga
Height:
4-7/8 in
Length:
12-7/8 in
Product Type:
P-Trap
Trap Material:
Brass
Trap Size:
1-1/4 in
WaterSense Labeled:
No